Sleeve and Thimble Kit, SS, F/ 1DMV4
Mfr # 1DKK2
Zoro # G3278554
product price: $13.19
/eaKey Features
Material
Stainless Steel Thimbles/Copper Sleeves
For Wire Rope Dia.
5/16 in
Includes
(2) Stainless Steel Thimbles and (2) Tin Plated Copper Sleeves
Wire Rope Dia.
5/16"
Finish
Tin Plated/Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1DKK2
Zoro #
G3278554
UPC #
190735134245
Country of Origin
China
Dimensions
For Wire Rope Dia.
5/16 in
Wire Rope Dia.
5/16"
Sleeve Length
1 1/8 in
Thimble Loop Inside Length
2 1/8 in
Compatible Rope Diameter
5/16 in
Thimble Loop Inside Width
1 1/4 in
Details
Item
Sleeve and Thimble Kit
Material
Stainless Steel Thimbles/Copper Sleeves
Includes
(2) Stainless Steel Thimbles and (2) Tin Plated Copper Sleeves
Finish
Tin Plated/Natural
For Use With
1DMV4
Number of Thimbles Included
2
Compatible Rope Material
Copper, Galvanized Steel
Number of Clips Included
0
Lifting Capability
For Lifting
Sleeve Finish
Tin Plated
Thimble Material
Stainless Steel
Thimble Finish
Plain
Sleeve Material
Copper
Fitting Types Included
Stop Sleeve, Thimble
Total Number of Fittings Included
4
Number of Sleeves Included
2
Description
Wire Rope Stop Sleeve and Thimble Kit, Compatible Rope Diameter 5/16 in, Rope Turnback Length Not Applicable, Number of Thimbles Included 2, Total Number of Fittings Included 4, Number of Clips Included 0, Number of Sleeves Included 2, Fitting Types Included Stop Sleeve, Thimble, Clip Material Not Applicable, Sleeve Material Copper, Thimble Material Stainless Steel, Thimble Loop Inside Length 2 1/8 in, Thimble Loop Inside Width 1 1/4 in, Compatible Rope Material Copper, Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.