Sleeve Bearing, 1/4x3/8x1/4 L, PK3
- Mfr # 3FJF5
- Zoro # G1433214
product price:Â
$
1.36
/pk of 3, $0.45/ea
Key Features
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
1/4 in
Material
Sintered Bronze (SAE 841)
Temp. Range (F)
15.8 Degrees to 158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3FJF5
- Zoro #
- G1433214
- UPC #
- 190735283950
- Country of Origin
- India
Dimensions
- Inside Dia.
- 1/4 in
- Outside Dia.
- 3/8 in
- Length
- 1/4 in
Details
- Item
- Sleeve Bearing
- Material
- Sintered Bronze (SAE 841)
- Temp. Range (F)
- 15.8 Degrees to 158 Degrees F
- Max. Pv
- 50,000 lb/sq in-fpm
- Lubrication
- Turbo 68
- Color
- Red
- Maximum Temperature
- 158 Degrees F
- System of Measurement
- Inch
- Minimum Temperature
- 15.8 Degrees F
- Bronze Material Type
- Sintered Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Lubricant Material
- Turbo 68
- Material Grade
- SAE 841
- Wire Color
- Red
Description
Sleeve Bearing, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 15.8 Degrees F, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.