Zoro Homepage

Sleeve Bearing, 1/4x3/8x5/8 L, PK3

  • Mfr # 3FJF7

  • Zoro # G2287047


product price: $2.09
/pk 3, $0.70/ea

Key Features

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
5/8 in
Material
Metal
Temp. Range (F)
15.8 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FJF7
Zoro #
G2287047
UPC #
190735283974
Country of Origin
India

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
5/8 in
Outside Diameter
3/8 in
Bore Diameter
1/4 in
Overall Length
5/8 in

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
15.8 Degrees to 158 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Color
Red
Lubrication
Turbo 68
Minimum Temperature
16 Degrees F
Maximum Temperature
158 Degrees F
System of Measurement
Inch
Maximum PV
50,000 lb/sq in-fpm
Plain Bearing Material
Bronze
Lubricant Material
Turbo 68
Material Grade
SAE 841
Bronze Material Type
Sintered Bronze

Description

Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 3/8 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.