Zoro Homepage

Sleeve Filter, 7 3/4 in H, Foam

  • Mfr # 61HW04

  • Zoro # G902485759


product price: $4.79
/ea

Key Features

Length
10 in
Height
7 3/4 in
Fits Vacuum Brand
Dayton
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HW04
Zoro #
G902485759
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Height
7 3/4 in
Width/Diameter
3/4 in

Details

Fits Vacuum Brand
Dayton
For Vacuum Type
Shop Vacuum
Item
Vacuum Filter
Filter Product Grouping
Sleeve Filter
Filter Material
Foam
Filter Reusability
Reusable
Fits Vacuum Models
61HV76, 61HV81, 61HV82, 61HV83, 61HV84, 61HV85, 61HV86, 61HV87, 61HV88, 61HV89, 61HV90, 61HV91, 61HV92, 61HV93
Filtration Type
Standard
Filter Pickup Type
Wet

Description

Foam Filter Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.