Zoro Homepage

Sling, Wire Rope, 2 ft.

  • Mfr # 1DNG7

  • Zoro # G0641076


product price: $10.49
/ea

Key Features

Sling Type
Eye and Eye Sling
Sling Length
2 ft
Vertical Hitch Capacity
1,300 lb
Basket Hitch Capacity
2,600 lb
Choker Hitch Capacity
960 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DNG7
Zoro #
G0641076
UPC #
190735136515
Country of Origin
China

Dimensions

Sling Length
2 ft
Rope Dia.
1/4 in
Length
2 ft.
Rope Diameter
1/4 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
1,300 lb
Basket Hitch Capacity
2,600 lb
Choker Hitch Capacity
960 lb
Material
Steel
Sling Material
Steel
Item
Wire Rope Sling
Includes
Capacity Tag
Number of Sling Legs
1
Temp. Range
-60 Degrees to 400 Degrees F
Standards
ASTM A1023
Rope Core Type
IWRC
Minimum Operating Temperature
-60 Degrees F
Number of Legs
1
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
400 Degrees F
Rope Strand Classification
6 x 19
Rope Coating Type
Uncoated
Eye Type
Swaged Eye

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 2 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.