Zoro Homepage

Sling, Wire Rope, 20 ft.

  • Mfr # 1DNH1

  • Zoro # G0390722


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye Sling
Sling Length
20 ft
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DNH1
Zoro #
G0390722
UPC #
190735136546
Country of Origin
China

Dimensions

Sling Length
20 ft
Rope Dia.
1/2 in
Length
20 ft.
Rope Diameter
1/2 in

Details

Sling Type
Eye and Eye Sling
Vertical Hitch Capacity
5,000 lb
Basket Hitch Capacity
10,200 lb
Choker Hitch Capacity
3,800 lb
Temp. Range
-60 Degrees to 400 Degrees F
Number of Sling Legs
1
Material
Steel
Item
Wire Rope Sling
Includes
Capacity Tag
Sling Material
Steel
Standards
ASTM A1023
Minimum Operating Temperature
-60 Degrees F
Rope Core Type
IWRC
Hitch Type
Basket, Choker, Vertical
Eye Type
Swaged Eye
Maximum Operating Temperature
400 Degrees F
Rope Strand Classification
6 x 19
Rope Coating Type
Uncoated
Number of Legs
1

Description

Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 20 ft, Sling Leg Length Not Applicable, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.