Zoro Homepage

Slinger, Heat, 6 In

  • Mfr # 4C790

  • Zoro # G1919267


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Slinger Bore (In.)
1 7/16 in
Used For
Increasing Air Inlet Temperature for Specified Blowers Up to 450 Degrees F
For Use With
3C107
Construction Material
Aluminum
Slinger Dia. (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C790
Zoro #
G1919267
UPC #
-
Country of Origin
United States

Dimensions

Slinger Dia. (In.)
6 in
Outside Diameter
6 in
Bore Diameter
1 7/16 in

Details

Item
Heat Slinger
Slinger Bore (In.)
1 7/16 in
Used For
Increasing Air Inlet Temperature for Specified Blowers Up to 450 Degrees F
For Use With
3C107
Construction Material
Aluminum
Maximum Temperature
450 Degrees F
Slinger Construction
Split
Increased Inlet Temperature
500 Degrees F
Material
Aluminum
Product Type
Heat Slinger
Finish
Aluminum Plated

Description

Heat Slinger, Product Type Heat Slinger, For Use With 3C107, Compatible With Grainger Part Number 3C107, Material Aluminum, Finish Aluminum Plated, Outside Diameter 6 in, Bore Diameter 1 7/16 in, Maximum Temperature 450 Degrees F, Increased Inlet Temperature 500 Degrees F, Slinger Construction Split

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.