Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slinger, Heat, 8 In

  • Mfr # 4C792

  • Zoro # G2138001


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Slinger Bore (In.)
1 15/16 in
Used For
Increasing Air Inlet Temperature for Specified Blowers Up to 450 Degrees F
For Use With
3C540
Construction Material
Aluminum
Slinger Dia. (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C792
Zoro #
G2138001
UPC #
-
Country of Origin
United States

Dimensions

Slinger Dia. (In.)
8 in
Bore Diameter
1 15/16 in
Outside Diameter
8 in

Details

Item
Heat Slinger
Slinger Bore (In.)
1 15/16 in
Used For
Increasing Air Inlet Temperature for Specified Blowers Up to 450 Degrees F
For Use With
3C540
Construction Material
Aluminum
Slinger Construction
Split
Maximum Temperature
450 Degrees F
Material
Aluminum
Product Type
Heat Slinger
Increased Inlet Temperature
500 Degrees F
Finish
Aluminum Plated

Description

Heat Slinger, Product Type Heat Slinger, For Use With 3C540, Compatible With Grainger Part Number 3C540, Material Aluminum, Finish Aluminum Plated, Outside Diameter 8 in, Bore Diameter 1 15/16 in, Maximum Temperature 450 Degrees F, Increased Inlet Temperature 500 Degrees F, Slinger Construction Split

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.