Zoro Homepage
This item is Discontinued.
Dayton Slip Hook, Alloy Steel, Eye, 30000 lb. 2YPC3

Slip Hook, Alloy Steel, Eye, 30000 lb. (Discontinued)

  • Mfr # 2YPC3
  • Zoro # G1972896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPC3
Zoro #
G1972896
UPC #
190735239650
Country of Origin
China

Dimensions

Dimension B
10-1/16"
Diameter
1 1/4 in
Hook Reach Length
10 1/16 in

Details

Item
Slip Hook
Material
Alloy Steel
Grade
40
Hook Attachment Type
Eye
Working Load Limit
30,000 lb
Hook Opening
2 7/32 in
Finish
Painted
Color
Red
Attachment Type
Eye
Includes
Latch
Standards
Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Description

Slip Hook, Working Load Limit 30,000 lb, Grade 40, Material Alloy Steel, Attachment Type Eye, Finish Painted, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.