Shop DAYTON
See all product information
Create Account
Slip Hook, Carbon Steel, Eye, 1500 lb.
- Mfr # 2YPC5
- Zoro # G2571082
product price:Â
$
3.53
/ea
Key Features
Material
Carbon Steel
Grade
43
Hook Attachment Type
Eye
Working Load Limit
1,500 lb
Hook Opening
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2YPC5
- Zoro #
- G2571082
- UPC #
- 190735239667
- Country of Origin
- China
Dimensions
- Dimension B
- 3-7/32"
- Diameter
- 23/64 in
- Hook Reach Length
- 3 7/32 in
- Hook Opening Width
- 7/8 in
- Material Thickness
- 3/8 in
- Usable Length
- 3 1/4 in
Details
- Item
- Slip Hook
- Material
- Carbon Steel
- Grade
- 43
- Hook Attachment Type
- Eye
- Working Load Limit
- 1,500 lb
- Hook Opening
- 7/8 in
- Finish
- Painted
- Color
- Red
- Attachment Type
- Eye
- Standards
- Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
- Includes
- Latch
- Hardware Included
- Latch
- Hook Type
- Slip Hook
- Lifting Capability
- Not for Lifting
- Compatible Chain Grade
- 43
- Shell Material
- Carbon Steel
- Wire Color
- Red
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 1,500 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Material Thickness 3/8 in, Hook Opening Width 7/8 in, Usable Length 3 1/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 43, Hardware Included Latch, Finish Painted, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.