Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Hook, Carbon Steel, Eye, 15000 lb.

  • Mfr # 2YPD2

  • Zoro # G1750996


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Grade
40
Hook Attachment Type
Eye
Hook Opening
2 1/16 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPD2
Zoro #
G1750996
UPC #
190735239728
Country of Origin
China

Dimensions

Dimension B
9-3/32"
Diameter
1 7/64 in
Hook Reach Length
9 3/32 in
Material Thickness
1 1/8 in
Hook Opening Width
2 1/16 in
Usable Length
9 1/8 in

Details

Item
Slip Hook
Material
Carbon Steel
Grade
40
Hook Attachment Type
Eye
Working Load Limit
15,000 lb
Hook Opening
2 1/16 in
Finish
Painted
Color
Red
Attachment Type
Eye
Standards
Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Includes
Latch
Compatible Chain Grade
43
Hardware Included
Latch
Lifting Capability
Not for Lifting
Hook Type
Slip Hook

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 15,000 lb, Lifting Capability Not for Lifting, Grade 40, Material Carbon Steel, Material Thickness 1 1/8 in, Hook Opening Width 2 1/16 in, Usable Length 9 1/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 43, Minimum Operating Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.