Zoro Homepage
This item is Discontinued.
Dayton Slip Hook, Carbon Steel, Eye, 3000 lb. 2YPC7

Slip Hook, Carbon Steel, Eye, 3000 lb. (Discontinued)

  • Mfr # 2YPC7
  • Zoro # G0389182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPC7
Zoro #
G0389182
UPC #
190735239681
Country of Origin
China

Dimensions

Dimension B
4-3/32"
Diameter
35/64 in
Hook Reach Length
3 19/32 in
Material Thickness
9/16 in
Usable Length
3 5/8 in
Hook Opening Width
1 in

Details

Item
Slip Hook
Material
Carbon Steel
Grade
70
Hook Attachment Type
Eye
Working Load Limit
3,000 lb
Hook Opening
1 in
Finish
Painted
Color
Red
Attachment Type
Eye
Standards
Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Includes
Latch
Compatible Chain Grade
70
Hook Type
Slip Hook
Lifting Capability
Not for Lifting
Hardware Included
Latch
Product Type
Slip Hook

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 3,000 lb, Lifting Capability Not for Lifting, Grade 70, Material Carbon Steel, Material Thickness 9/16 in, Hook Opening Width 1 in, Usable Length 3 5/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 70, Hardware Included Latch, Finish Painted, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.