Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Hook, Clevis, G43, 1/4 in, 2,600 lb

  • Mfr # 844G47

  • Zoro # G416459543


product price: $3.79
/ea

Key Features

Working Load Limit
2,600 lb
Clevis Inside Width
7/16 in
Lifting Capability
Not for Lifting
Material Thickness
7/8 in
Attachment Type
Clevis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G47
Zoro #
G416459543
UPC #
-
Country of Origin
China

Dimensions

Clevis Inside Width
7/16 in
Material Thickness
7/8 in
Clevis Pin Diameter
3/8 in
Usable Length
2 1/2 in
Overall Width
2 1/2 in
Hook Opening Width
15/16 in
Compatible Chain Trade Size
1/4 in
Overall Length
3 15/16 in

Details

Working Load Limit
2,600 lb
Lifting Capability
Not for Lifting
Attachment Type
Clevis
Hardware Included
Clevis Pin
Markings
None
Grade
43
Finish
Zinc Plated
Hook Type
Slip Hook
Color
White
Item
Slip Hook
Compatible Chain Grade
43
Material
Carbon Steel
Standards
ASME B30.10, NACM

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 2,600 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Material Thickness 7/8 in, Hook Opening Width 15/16 in, Overall Length 3 15/16 in, Usable Length 2 1/2 in, Overall Width 2 1/2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 7/16 in, Attachment Type Clevis, Clevis Pin Diameter 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.