Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Hook, Clevis, G43, 3/8 in, 5,400 lb

  • Mfr # 844G49

  • Zoro # G216459569


product price: $7.89
/ea

Key Features

Material
Carbon Steel
Working Load Limit
5,400 lb
Usable Length
3 1/4 in
Hook Type
Slip Hook
Clevis Inside Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G49
Zoro #
G216459569
UPC #
-
Country of Origin
China

Dimensions

Usable Length
3 1/4 in
Clevis Inside Width
1/2 in
Overall Length
5 1/8 in
Clevis Pin Diameter
1/2 in
Compatible Chain Trade Size
3/8 in
Overall Width
3 7/16 in
Hook Opening Width
1 3/8 in
Material Thickness
1 in

Details

Material
Carbon Steel
Working Load Limit
5,400 lb
Hook Type
Slip Hook
Grade
43
Standards
ASME B30.10, NACM
Markings
None
Finish
Zinc Plated
Item
Slip Hook
Hardware Included
Clevis Pin
Attachment Type
Clevis
Lifting Capability
Not for Lifting
Compatible Chain Grade
43
Color
White

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 5,400 lb, Lifting Capability Not for Lifting, Grade 43, Material Carbon Steel, Material Thickness 1 in, Hook Opening Width 1 3/8 in, Overall Length 5 1/8 in, Usable Length 3 1/4 in, Overall Width 3 7/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.