Zoro Homepage

Slip Hook, Clevis, G70, 1/2 in, 11,300 lb

  • Mfr # 844G60

  • Zoro # G116459454


product price: $17.39
/ea

Key Features

Markings
None
Overall Width
4 7/16 in
Hardware Included
Clevis Pin
Clevis Inside Width
11/16 in
Standards
ASME B30.10, NACM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G60
Zoro #
G116459454
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 7/16 in
Clevis Inside Width
11/16 in
Material Thickness
1 1/4 in
Compatible Chain Trade Size
1/2 in
Overall Length
6 5/16 in
Clevis Pin Diameter
5/8 in
Hook Opening Width
1 5/8 in
Usable Length
3 13/16 in

Details

Markings
None
Hardware Included
Clevis Pin
Standards
ASME B30.10, NACM
Color
Yellow
Grade
70
Hook Type
Slip Hook
Item
Slip Hook
Working Load Limit
11,300 lb
Lifting Capability
Not for Lifting
Material
Alloy Steel
Compatible Chain Grade
70
Attachment Type
Clevis
Finish
Yellow Zinc Chromate

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 11,300 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Material Thickness 1 1/4 in, Hook Opening Width 1 5/8 in, Overall Length 6 5/16 in, Usable Length 3 13/16 in, Overall Width 4 7/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 11/16 in, Attachment Type Clevis

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.