Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Hook, Steel, G80, Clevis, 3500 lb.

  • Mfr # 5WRT7

  • Zoro # G1491287


product price: $21.79
/ea

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Clevis
Trade Size
9/32 in
Working Load Limit
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WRT7
Zoro #
G1491287
UPC #
190735354766
Country of Origin
China

Dimensions

Trade Size
9/32 in
Diameter
9/32 in
Clevis Pin Diameter
5/16 in
Clevis Inside Width
5/16 in
Hook Opening Width
1 7/16 in
Material Thickness
9/32 in
Usable Length
4 1/2 in

Details

Item
Slip Hook
Material
Steel
Grade
80
Hook Attachment Type
Clevis
Working Load Limit
3,500 lb
Hook Opening
1 7/16 in
Finish
Powder Coated
Color
Red
Attachment Type
Clevis
Includes
Latch
Standards
ASME B30.10
Lifting Capability
For Lifting
Compatible Chain Grade
80
Hardware Included
Latch
Markings
None
Hook Type
Slip Hook

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 3,500 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Material Thickness 9/32 in, Hook Opening Width 1 7/16 in, Usable Length 4 1/2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 5/16 in, Attachment Type Clevis, Clevis Pin Diameter 5/16 in, Markings None, Compatible Chain Grade 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.