Zoro Homepage

Slip Hook, Steel, G80, Swivel, 7100 lb.

  • Mfr # 5WRT5

  • Zoro # G1412923


product price: $55.59
/ea

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Swivel Eye
Trade Size
3/8 in
Working Load Limit
7,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WRT5
Zoro #
G1412923
UPC #
190735354742
Country of Origin
China

Dimensions

Trade Size
3/8 in
Diameter
3/8 in
Eye Inside Height
1 5/8 in
Eye Inside Diameter
1 9/16 in
Material Thickness
3/8 in
Usable Length
8 3/4 in
Hook Opening Width
1 5/8 in

Details

Item
Slip Hook
Material
Steel
Grade
80
Hook Attachment Type
Swivel Eye
Working Load Limit
7,100 lb
Finish
Powder Coated
Color
Black
Attachment Type
Swivel
Includes
Latch
Standards
ASME B30.10
Hardware Included
Latch
Compatible Chain Grade
80
Lifting Capability
For Lifting
Markings
None
Hook Type
Slip Hook

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 7,100 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Material Thickness 3/8 in, Hook Opening Width 1 5/8 in, Usable Length 8 3/4 in, Eye Inside Diameter 1 9/16 in, Eye Inside Height 1 5/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings None, Compatible Chain Grade 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.