Zoro Homepage

Slip Roll, 24 In, 20 Ga.

  • Mfr # 13W881

  • Zoro # G3982851


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Application
Designed for Bench or Table Mounting with Front-mounted Handle for Easy Placement and Release of Workpiece, Form Cylinders Reverse Curves and Radius Bends Of Sheet Metal
Characteristics
Ground And Polished Steel Rolls With Wire Grooves, Large Roll-adjusting Screws Accommodate Wide Range Of Sheet Metal Gauges.
Min. Radius (In.)
3/4 in
Max. Capacity
20 ga
Max. Forming Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13W881
Zoro #
G3982851
UPC #
190735128268
Country of Origin
China

Dimensions

Min. Radius (In.)
3/4 in
Max. Forming Width (In.)
24 in
Dia. of Rolls (In.)
1 1/2 in
Top Roller Diameter
1 1/2 in
Maximum Bending Length
24 in
Minimum Bend Radius
3/4 in
Bottom Roller Diameter
1 1/2 in

Details

Item
Slip Roll
Application
Designed for Bench or Table Mounting with Front-mounted Handle for Easy Placement and Release of Workpiece, Form Cylinders Reverse Curves and Radius Bends Of Sheet Metal
Characteristics
Ground And Polished Steel Rolls With Wire Grooves, Large Roll-adjusting Screws Accommodate Wide Range Of Sheet Metal Gauges.
Max. Capacity
20 ga
Features
Ground and Polished Steel Rolls with Wire Grooves
Material
Steel
Cone Rolling
Yes
Sheet Metal Capacity Stainless Steel
24 ga
Power Source
Manual
Number of Rollers
3
Sheet Metal Capacity Mild Steel
19 ga
Sheet Capacity Aluminum
15 ga
Actuation
Hand Crank

Description

Slip Roll, Sheet Capacity Aluminum 15 ga, Sheet Metal Capacity Mild Steel 19 ga, Sheet Metal Capacity Stainless Steel 24 ga, Minimum Bend Radius 3/4 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 1 1/2 in, Top Roller Diameter 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.