Zoro Homepage

Sludge Pump Guide Rail, 4 In Flange, CI

  • Mfr # 20Y788

  • Zoro # G2237746


product price: $2,386.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Use With
12U565 to 12U580
Width
26"
Material
Cast Iron
Includes
Adapter, Base, Screws
Height
41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Y788
Zoro #
G2237746
UPC #
190735156667
Country of Origin
China

Dimensions

Width
26"
Height
41"
Length
56"
Overall Height
41 in
Overall Width
26 in

Details

Item
Guide Rail System
For Use With
12U565 to 12U580
Material
Cast Iron
Includes
Adapter, Base, Screws
Requires
(2) 2 in Guide Rails, SS Recommended. Lifting Chains and Bails Ordered Separately
Rail System Discharge
4 in Flange
Pump Discharge
3 in Flange

Description

Guide Rail System, Material Cast Iron, For Use With 12U565 to 12U580, Overall Height 41 in, Overall Width 26 in, Requires (2) 2 in Guide Rails, SS Recommended. Lifting Chains and Bails Ordered Separately, Includes Adapter, Base, Screws, Pump Discharge 3 in Flange, Rail System Discharge 4 in Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.