Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control, Touch, 115/230V, 0.5/0.25A

  • Mfr # 35YV94

  • Zoro # G9505325


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
0.5/0.25 A
Voltage
115/230V
Includes
Hardware, Transformer
Switch Color
White
Max. Wattage
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YV94
Zoro #
G9505325
UPC #
190735273883
Country of Origin
Multiple

Dimensions

Depth (In.)
1 in
Width (In.)
1 3/4 in
Height (In.)
4 1/4 in
Overall Width
1 3/4 in
Overall Depth
1 in
Overall Height
4 1/4 in

Details

Item
Speed Control
Max. Amps
0.5/0.25 A
Voltage
115/230V
Includes
Hardware, Transformer
Switch Color
White
Max. Wattage
50
Fits
Single Gang Junction Box
Type
Touch
Plate Color
White
For Use With
16D517A-16D521A, 20UD15-20UD17, 22PP68-22PP70, 43Y135-43Y139, 48C155-48C158, 48C178-48C190, 48C192, 5DVR2A-5DVR4A, 5DVT2A-5DVT4A, 6KWH9A, 6KWJ0A, 6KWJ1A
Product Type
Speed Control
Temperature Sensor
Temperature Sensor Not Included
Primary Voltage
115/230V AC
Maximum Input Wattage
50 W
Reversible
Not Reversible
Compatible with Series
Dayton Fans with EC Motors
Input Voltage
115/230V AC
Maximum Input Current
0.5 A
Plate Material
Aluminum
Number of Switches or Dials
3
Switch Type
Touch Button

Description

Speed Control, Switch Type Touch Button, Contact Form Not Applicable, Input Voltage 115/230V AC, Maximum Input Current 0.5 A, Number of Switches or Dials 3, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color White, Overall Height 4 1/4 in, Overall Width 1 3/4 in, Overall Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.