Speed Reducer, 12:1
Mfr # 23L460
Zoro # G4604988
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Nominal Ratio
12:1
Input RPM
1,800 RPM
Nominal Output RPM
144 RPM
Duty
Continuous
Bearings
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23L460
Zoro #
G4604988
UPC #
190735183335
Country of Origin
Korea, Republic of
Details
Item
Speed Reducer
Nominal Ratio
12:1
Input RPM
1,800 RPM
Nominal Output RPM
144 RPM
Duty
Continuous
Bearings
Ball
Mounting
Flange
Lubrication
Grease
Rotation
CW/CCW
Finish
Powdered Epoxy Paint
Max. Output Torque
121.26 in-lb
Max. Input HP
0.25 hp
Maximum Input Horsepower
0.25 hp
Gear Ratio
12:1
Shaft Orientation
Parallel Inline
Bearing Type
Ball
Mount Type
Flange
Maximum Output Speed
144 RPM
Maximum Output Torque
121.26 in-lb
Gear Type
Helical
Maximum Input Speed
1,800 RPM
Housing Material Finish
Powdered Epoxy Paint
Description
Speed Reducer, Gear Type Helical, Maximum Output Speed 144 RPM, Gear Ratio 12:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 121.26 in-lb, Bearing Type Ball, Maximum Input Speed 1,800 RPM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.