Shop DAYTON
See all product information
Create Account
Speed Reducer, 36:1
- Mfr # 23L506
- Zoro # G4604559
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Nominal Ratio
36:1
Input RPM
1800 rpm
Nominal Output RPM
50 RPM
Max. Output Torque
74.53 in-lb
Finish
Powdered Epoxy Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23L506
- Zoro #
- G4604559
- UPC #
- 190735183786
- Country of Origin
- Korea, Republic of
- Item
- Speed Reducer
- Nominal Ratio
- 36:1
- Input RPM
- 1800 rpm
- Nominal Output RPM
- 50 RPM
- Max. Output Torque
- 74.53 in-lb
- Finish
- Powdered Epoxy Paint
- Duty
- Continuous
- Mounting
- Flange
- Max. Input HP
- 0.08 hp
- Rotation
- CW/CCW
- Bearings
- Ball
- Lubrication
- Grease
- Nominal Output rpm
- 50 rpm
- Maximum Input Speed
- 1,800 RPM
- Application
- Speed Reducer
- Maximum Output Torque
- 74.53 in-lb
- Maximum Input Horsepower
- 0.08 hp
- Gear Ratio
- 36:1
- Maximum Output Speed
- 50 RPM
- Housing Material Finish
- Powder Coated Epoxy Paint
- Bearing Type
- Ball
Description
Speed Reducer, Maximum Output Speed 50 RPM, Gear Ratio 36:1, Rotation CW/CCW, Maximum Input Horsepower 0.08 hp, Maximum Output Torque 74.53 in-lb, Application Speed Reducer, Bearing Type Ball, Housing Material Finish Powder Coated Epoxy Paint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.