Zoro Homepage

Speed Reducer, 5:1

  • Mfr # 23L542

  • Zoro # G4604315


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
5:1
Input RPM
1800 rpm
Nominal Output RPM
360 RPM
Max. Input HP
0.08 hp
Max. Output Torque
14.1 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23L542
Zoro #
G4604315
UPC #
190735184141
Country of Origin
Korea, Republic of

Details

Item
Speed Reducer
Nominal Ratio
5:1
Input RPM
1800 rpm
Nominal Output RPM
360 RPM
Max. Input HP
0.08 hp
Max. Output Torque
14.1 in-lb
Lubrication
Grease
Rotation
CW/CCW
Duty
Continuous
Finish
Powdered Epoxy Paint
Bearings
Ball
Mounting
Flange
Nominal Output rpm
360 rpm
Gear Type
Helical
Gear Ratio
5:1
Shaft Orientation
Parallel Inline
Bearing Type
Ball
Maximum Output Torque
14.1 in-lb
Mount Type
Flange
Housing Material Finish
Powdered Epoxy Paint
Maximum Output Speed
360 RPM
Maximum Input Horsepower
0.08 hp
Maximum Input Speed
1,800 RPM

Description

Speed Reducer, Gear Type Helical, Maximum Output Speed 360 RPM, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 0.08 hp, Maximum Output Torque 14.1 in-lb, Bearing Type Ball, Maximum Input Speed 1,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.