Shop DAYTON
See all product information
Create Account
Speed Reducer, 7.5:1
- Mfr # 23L478
- Zoro # G4604805
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Nominal Ratio
7.5:1
Input RPM
1800 rpm
Nominal Output RPM
240 RPM
Rotation
Reversible
Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23L478
- Zoro #
- G4604805
- UPC #
- 190735183519
- Country of Origin
- Korea, Republic of
- Item
- Speed Reducer
- Nominal Ratio
- 7.5:1
- Input RPM
- 1800 rpm
- Nominal Output RPM
- 240 RPM
- Rotation
- Reversible
- Bearings
- Ball
- Mounting
- Flange
- Max. Input HP
- 0.05 hp
- Duty
- Continuous
- Lubrication
- Grease
- Finish
- Powdered Epoxy Paint
- Max. Output Torque
- 11.33 in-lb
- Nominal Output rpm
- 240 rpm
Description
Speed Reducer, Rotation Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.