Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 140TC/180C, 15:1

  • Mfr # 4RP55

  • Zoro # G0710595


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
15:1
Input RPM
1750 rpm
Bore Dia.
7/8"
Nominal Output RPM
117 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4RP55
Zoro #
G0710595
UPC #
190735333556
Country of Origin
United States

Dimensions

Bore Dia.
7/8"
Dimension U
1 1/4 in
Output Shaft Dia.
1 1/4 in
Input Shaft Diameter
7/8 in
Output Shaft Diameter
1 1/4 in

Details

Item
Speed Reducer
Nominal Ratio
15:1
Input RPM
1750 rpm
Nominal Output RPM
117 RPM
Standards
AGMA
Duty
Standard
Overhung Load
967 lb
Shaft Orientation
Right Angle
Output Torque @ 3 HP
1,405 in-lb
Output Torque @ 4 HP
1405 in.-lb.
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1 HP
443 in-lb
Output Torque @ 2 HP
924 in-lb
Output Torque @ 1.5 HP
683 in-lb
Seal Type
Double Lip
Solid/Hollow Output Shaft
Solid
Speed Reducer Type
C-Face
Bearings
Ball
Frame
140TC/180C
Gear Material
Hardened Steel, Manganese Bronze
Gear Type
Worm
Reducer Model No.
84087
Pinion Material
Hardened Steel
Single/Double Output/Universal
Single Output
Max. Output Torque
1,405 in-lb
Lubrication
Klubersynth UH1 6-460
Max. Input HP
3 hp
Number of Stages
1
Worm Center Distance
3 in
Output Torque @ 1/40 HP
3600 in.-lb.
Worm Gear Material
Bronze
Finish
Powdered Epoxy Paint
Housing Material
Cast Iron
Rotation
CW/CCW
Application
Speed Reducer
Nominal Output rpm
117 rpm
Maximum Input Horsepower
3 hp
Input Connection Type
C-Face
Maximum Output Torque
1405 in-lb
Maximum Output Speed
117 RPM
Overhung Load Capacity
150 lb
Housing Material Finish
Powder Coated Epoxy Paint
Gear Ratio
15:1
Output Shaft Type
Keyed
Bearing Type
Ball, Tapered Roller
Motor Frame Designation
140TC/180C
Mounting Orientation
Any Angle
Maximum Input Speed
1,750 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1405 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.