Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 180TC/210C, 20:1

  • Mfr # 4Z018

  • Zoro # G3383992


product price: $1,364.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
20:1
Input RPM
1750 rpm
Bore Dia.
1-1/8"
Nominal Output RPM
88 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z018
Zoro #
G3383992
UPC #
190735339909
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8"
Dimension U
1 1/2 in
Output Shaft Dia.
1 1/2 in
Input Shaft Diameter
1 1/8 in
Output Shaft Diameter
1 1/2 in

Details

Item
Speed Reducer
Nominal Ratio
20:1
Input RPM
1750 rpm
Nominal Output RPM
88 RPM
Standards
AGMA
Single/Double Output/Universal
Double Output
Output Torque @ 1/40 HP
3600 in.-lb.
Max. Input HP
3 hp
Output Torque @ 2 HP
1,191 in-lb
Lubrication
Klubersynth UH1 6-460
Overhung Load
1,500 lb
Gear Material
Hardened Steel, Manganese Bronze
Speed Reducer Type
C-Face
Max. Output Torque
1,816 in-lb
Mounting
Any Position Except Input Motor Shaft Up
Bearings
Ball
Shaft Orientation
Right Angle
Output Torque @ 3 HP
1,816 in-lb
Finish
Powdered Epoxy Paint
Housing Material
Cast Iron
Number of Stages
1
Solid/Hollow Output Shaft
Solid
Duty
Standard
Frame
180TC/210C
Reducer Model No.
84109
Worm Center Distance
3.25 in
Output Torque @ 4 HP
1816 in.-lb.
Rotation
CW/CCW
Gear Type
Worm
Worm Gear Material
Bronze
Pinion Material
Hardened Steel
Seal Type
Double Lip
Application
Speed Reducer
Nominal Output rpm
88 rpm
Mounting Orientation
Any Position Except Input Motor Shaft Up
Maximum Input Horsepower
3 hp
Overhung Load Capacity
150 lb
Maximum Input Speed
1,750 RPM
Bearing Type
Ball, Tapered Roller
Output Shaft Type
Keyed
Housing Material Finish
Powdered Epoxy Paint
Maximum Output Torque
1816 in-lb
Input Connection Type
C-Face
Motor Frame Designation
180TC/210C
Gear Ratio
20:1
Maximum Output Speed
88 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3.25 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1816 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.