Zoro Homepage

Speed Reducer, C-Face, 56C, 10:1

  • Mfr # 2Z936

  • Zoro # G1719374


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
173 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2Z936
Zoro #
G1719374
UPC #
190735241394
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/4 in
Output Shaft Dia.
1 1/4 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
1 1/4 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750 rpm
Nominal Output RPM
173 RPM
Standards
AGMA
Max. Input HP
0.75 hp
Rotation
CW/CCW
Worm Gear Material
Bronze
Lubrication
Klubersynth UH1 6-460
Output Torque @ 3/4 HP
226 in-lb
Seal Type
Double Lip
Output Torque @ 1/40 HP
3600 in.-lb.
Housing Material
Cast Iron
Output Torque @ 1 HP
226 in.-lb.
Solid/Hollow Output Shaft
Solid
Gear Material
Hardened and Ground Steel
Output Torque @ 1/3 HP
92 in-lb
Duty
Standard
Output Torque @ 1/4 HP
65 in-lb
Speed Reducer Type
C-Face
Overhung Load
432 lb
Frame
56c
Single/Double Output/Universal
Double Output
Gear Type
Worm
Output Torque @ 1/2 HP
146 in-lb
Number of Stages
1
Pinion Material
Hardened Steel
Max. Output Torque
226 in-lb
Worm Center Distance
2.62 in
Shaft Orientation
Right Angle
Bearings
Ball
Finish
Powdered Epoxy Paint
Reducer Model No.
84308
Application
Speed Reducer
Nominal Output rpm
173 rpm
Gear Ratio
10:1
Housing Material Finish
Powder Coated Epoxy Paint
Motor Frame Designation
56C
Maximum Output Torque
226 in-lb
Overhung Load Capacity
150 lb
Input Connection Type
C-Face
Output Shaft Type
Round
Bearing Type
Ball
Maximum Input Horsepower
0.75 hp
Maximum Output Speed
173 RPM
Maximum Input Speed
1,750 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 173 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 226 in-lb, Overhung Load Capacity 150 lb, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.