Zoro Homepage

Speed Reducer, C-Face, 56C, 10:1

  • Mfr # 4RN77

  • Zoro # G1304861


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
175 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RN77
Zoro #
G1304861
UPC #
190735332603
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
5/8 in
Output Shaft Dia.
5/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750 rpm
Nominal Output RPM
175 RPM
Standards
AGMA
Max. Output Torque
182 in-lb
Single/Double Output/Universal
Single Output
Output Torque @ 1/4 HP
75 in-lb
Reducer Model No.
84119
Bearings
Ball
Number of Stages
1
Output Torque @ 1/3 HP
102 in-lb
Output Torque @ 1/2 HP
155 in-lb
Max. Input HP
0.75 hp
Output Torque @ 1 HP
182 in.-lb.
Mounting
Any Position Except Input Motor Shaft Up
Rotation
CW/CCW
Frame
56c
Solid/Hollow Output Shaft
Solid
Housing Material
Cast Iron
Gear Type
Worm
Duty
Standard
Worm Center Distance
1.33 in
Shaft Orientation
Right Angle
Output Torque @ 3/4 HP
182 in-lb
Output Torque @ 1/40 HP
3600 in.-lb.
Pinion Material
Hardened Steel
Speed Reducer Type
C-Face
Seal Type
Double Lip
Lubrication
Klubersynth UH1 6-460
Finish
Powdered Epoxy Paint
Overhung Load
275 lb
Gear Material
Hardened Steel, Manganese Bronze
Worm Gear Material
Bronze
Application
Speed Reducer
Nominal Output rpm
175 rpm
Mounting Orientation
Any Angle
Gear Ratio
10:1
Overhung Load Capacity
150 lb
Maximum Input Speed
1,750 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Motor Frame Designation
56C
Maximum Input Horsepower
0.75 hp
Bearing Type
Ball, Tapered Roller
Input Connection Type
C-Face
Maximum Output Speed
175 RPM
Output Shaft Type
Keyed
Maximum Output Torque
182 in-lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 182 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.