Zoro Homepage

Speed Reducer, C-Face, 56C, 10:1

  • Mfr # 4Z290

  • Zoro # G3178384


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
175 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z290
Zoro #
G3178384
UPC #
190735340233
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
5/8 in
Dimension U
5/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750 rpm
Nominal Output RPM
175 RPM
Standards
AGMA
Finish
Powdered Epoxy Paint
Housing Material
Cast Iron
Gear Type
Worm
Worm Center Distance
1.33 in
Output Torque @ 1/4 HP
75 in-lb
Worm Gear Material
Bronze
Duty
Standard
Rotation
CW/CCW
Seal Type
Double Lip
Solid/Hollow Output Shaft
Solid
Max. Input HP
0.75 hp
Output Torque @ 1/40 HP
3600 in.-lb.
Mounting
Any Position Except Input Motor Shaft Up
Pinion Material
Hardened Steel
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/3 HP
102 in-lb
Shaft Orientation
Right Angle
Speed Reducer Type
C-Face
Output Torque @ 1/2 HP
155 in-lb
Output Torque @ 3/4 HP
182 in-lb
Reducer Model No.
83912
Output Torque @ 1 HP
182 in.-lb.
Max. Output Torque
182 in-lb
Frame
56c
Number of Stages
1
Overhung Load
275 lb
Bearings
Ball
Single/Double Output/Universal
Single Output
Gear Material
Hardened Steel, Manganese Bronze
Application
Speed Reducer
Nominal Output rpm
175 rpm
Output Shaft Type
Keyed
Bearing Type
Ball, Tapered Roller
Maximum Output Torque
182 in-lb
Gear Ratio
10:1
Maximum Input Speed
1,750 RPM
Overhung Load Capacity
150 lb
Mounting Orientation
Any Position Except Input Motor Shaft Up
Maximum Input Horsepower
0.75 hp
Maximum Output Speed
175 RPM
Input Connection Type
C-Face
Motor Frame Designation
56C
Housing Material Finish
Powdered Epoxy Paint

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 182 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.