Zoro Homepage

Speed Reducer, C-Face, 56C, 15:1

  • Mfr # 3GD44

  • Zoro # G2654547


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
15:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
117 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GD44
Zoro #
G2654547
UPC #
190735285749
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
7/8 in
Dimension U
7/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
15:1
Input RPM
1750 rpm
Nominal Output RPM
117 RPM
Standards
AGMA
Reducer Model No.
84136
Max. Output Torque
430 in-lb
Shaft Orientation
Right Angle
Lubrication
Klubersynth UH1 6-460
Rotation
CW/CCW
Output Torque @ 1 HP
430 in-lb
Overhung Load
700 lb
Seal Type
Double Lip
Gear Material
Hardened Steel, Manganese Bronze
Output Torque @ 3/4 HP
338 in-lb
Output Torque @ 1/2 HP
221 in-lb
Worm Gear Material
Bronze
Worm Center Distance
1.75 in
Bearings
Ball
Finish
Powdered Epoxy Paint
Single/Double Output/Universal
Single Output
Mounting
Any Position Except Input Motor Shaft Up
Frame
56c
Pinion Material
Hardened Steel
Output Torque @ 1/40 HP
3600 in.-lb.
Max. Input HP
1 hp
Housing Material
Cast Iron
Number of Stages
1
Solid/Hollow Output Shaft
Solid
Duty
Standard
Speed Reducer Type
C-Face
Gear Type
Worm
Output Torque @ 1.5 HP
430 in.-lb.
Application
Speed Reducer
Nominal Output rpm
117 rpm
Mounting Orientation
Any Angle
Motor Frame Designation
56C
Bearing Type
Ball, Tapered Roller
Output Shaft Type
Keyed
Maximum Output Torque
430 in-lb
Maximum Output Speed
117 RPM
Overhung Load Capacity
150 lb
Maximum Input Speed
1,750 RPM
Input Connection Type
C-Face
Gear Ratio
15:1
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Horsepower
1 hp

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 430 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.