Zoro Homepage

Speed Reducer, C-Face, 56C, 15:1

  • Mfr # 4Z297

  • Zoro # G1066694


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
15:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
117 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z297
Zoro #
G1066694
UPC #
190735340301
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
7/8 in
Output Shaft Dia.
7/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
15:1
Input RPM
1750 rpm
Nominal Output RPM
117 RPM
Standards
AGMA
Housing Material
Cast Iron
Frame
56c
Number of Stages
1
Max. Output Torque
430 in-lb
Gear Material
Hardened Steel, Manganese Bronze
Output Torque @ 3/4 HP
338 in-lb
Worm Center Distance
1.75 in
Overhung Load
700 lb
Max. Input HP
1 hp
Mounting
Any Position Except Input Motor Shaft Up
Seal Type
Double Lip
Duty
Standard
Lubrication
Klubersynth UH1 6-460
Speed Reducer Type
C-Face
Single/Double Output/Universal
Single Output
Pinion Material
Hardened Steel
Gear Type
Worm
Shaft Orientation
Right Angle
Output Torque @ 1/40 HP
3600 in.-lb.
Finish
Powdered Epoxy Paint
Worm Gear Material
Bronze
Output Torque @ 1.5 HP
430 in.-lb.
Bearings
Ball
Output Torque @ 1 HP
430 in-lb
Reducer Model No.
83946
Rotation
CW/CCW
Output Torque @ 1/2 HP
221 in-lb
Solid/Hollow Output Shaft
Solid
Application
Speed Reducer
Nominal Output rpm
117 rpm
Maximum Input Speed
1,750 RPM
Input Connection Type
C-Face
Motor Frame Designation
56C
Gear Ratio
15:1
Bearing Type
Ball, Tapered Roller
Maximum Input Horsepower
1 hp
Maximum Output Torque
430 in-lb
Mounting Orientation
Any Position Except Input Motor Shaft Up
Housing Material Finish
Powdered Epoxy Paint
Output Shaft Type
Keyed
Overhung Load Capacity
150 lb
Maximum Output Speed
117 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 117 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 430 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.