Zoro Homepage

Speed Reducer, C-Face, 56C, 20:1

  • Mfr # 2Z153

  • Zoro # G1956726


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
20:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
86 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2Z153
Zoro #
G1956726
UPC #
190735241103
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/4 in
Output Shaft Dia.
1 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
1 in

Details

Item
Speed Reducer
Nominal Ratio
20:1
Input RPM
1750 rpm
Nominal Output RPM
86 RPM
Standards
AGMA
Output Torque @ 1/3 HP
163 in-lb
Output Torque @ 1/40 HP
3600 in.-lb.
Output Torque @ 3/4 HP
422 in-lb
Max. Input HP
0.75 hp
Max. Output Torque
422 in-lb
Finish
Powdered Epoxy Paint
Speed Reducer Type
C-Face
Duty
Standard
Output Torque @ 1 HP
422 in.-lb.
Worm Gear Material
Bronze
Output Torque @ 1/4 HP
115 in-lb
Reducer Model No.
84306
Housing Material
Cast Iron
Rotation
CW/CCW
Single/Double Output/Universal
Double Output
Output Torque @ 1/2 HP
265 in-lb
Number of Stages
1
Lubrication
Klubersynth UH1 6-460
Shaft Orientation
Right Angle
Seal Type
Double Lip
Pinion Material
Hardened Steel
Bearings
Tapered Roller
Worm Center Distance
2.62 in
Frame
56c
Gear Type
Worm
Gear Material
Hardened and Ground Steel
Overhung Load
629 lb
Solid/Hollow Output Shaft
Solid
Application
Speed Reducer
Nominal Output rpm
86 rpm
Output Shaft Type
Round
Maximum Output Torque
422 in-lb
Input Connection Type
C-Face
Maximum Input Horsepower
0.75 hp
Bearing Type
Tapered Roller
Maximum Output Speed
86 RPM
Maximum Input Speed
1,750 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Motor Frame Designation
56C
Overhung Load Capacity
150 lb
Gear Ratio
20:1

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 86 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 422 in-lb, Overhung Load Capacity 150 lb, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.