Zoro Homepage

Speed Reducer, C-Face, 56C, 20:1

  • Mfr # 3GD43

  • Zoro # G2107506


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
20:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
88 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GD43
Zoro #
G2107506
UPC #
190735285732
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
7/8 in
Output Shaft Dia.
7/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
20:1
Input RPM
1750 rpm
Nominal Output RPM
88 RPM
Standards
AGMA
Seal Type
Double Lip
Reducer Model No.
84137
Gear Material
Hardened Steel, Manganese Bronze
Single/Double Output/Universal
Single Output
Output Torque @ 1 HP
436 in.-lb.
Finish
Powdered Epoxy Paint
Overhung Load
700 lb
Pinion Material
Hardened Steel
Mounting
Any Position Except Input Motor Shaft Up
Shaft Orientation
Right Angle
Speed Reducer Type
C-Face
Solid/Hollow Output Shaft
Solid
Rotation
CW/CCW
Housing Material
Cast Iron
Output Torque @ 1/3 HP
185 in-lb
Gear Type
Worm
Worm Center Distance
1.75 in
Output Torque @ 1/40 HP
3600 in.-lb.
Worm Gear Material
Bronze
Output Torque @ 1/2 HP
286 in-lb
Max. Input HP
0.75 hp
Duty
Standard
Lubrication
Klubersynth UH1 6-460
Output Torque @ 3/4 HP
436 in-lb
Bearings
Ball
Max. Output Torque
436 in-lb
Number of Stages
1
Frame
56c
Application
Speed Reducer
Nominal Output rpm
88 rpm
Mounting Orientation
Any Angle
Motor Frame Designation
56C
Maximum Output Torque
436 in-lb
Input Connection Type
C-Face
Maximum Output Speed
88 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Speed
1,750 RPM
Bearing Type
Ball, Tapered Roller
Overhung Load Capacity
150 lb
Output Shaft Type
Keyed
Maximum Input Horsepower
0.75 hp
Gear Ratio
20:1

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 436 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.