Zoro Homepage

Speed Reducer, C-Face, 56C, 20:1

  • Mfr # 4RP25

  • Zoro # G2844003


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
20:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
88 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RP25
Zoro #
G2844003
UPC #
190735333259
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
1 1/8 in
Dimension U
1 1/8 in
Output Shaft Diameter
1 1/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
20:1
Input RPM
1750 rpm
Nominal Output RPM
88 RPM
Standards
AGMA
Output Torque @ 1/40 HP
3600 in.-lb.
Output Torque @ 3/4 HP
431 in-lb
Seal Type
Double Lip
Duty
Standard
Lubrication
Klubersynth UH1 6-460
Frame
56c
Gear Type
Worm
Max. Output Torque
892 in-lb
Mounting
Any Position Except Input Motor Shaft Up
Worm Gear Material
Bronze
Pinion Material
Hardened Steel
Rotation
CW/CCW
Output Torque @ 1/2 HP
277 in-lb
Worm Center Distance
2.37 in
Output Torque @ 1/3 HP
175 in-lb
Speed Reducer Type
C-Face
Gear Material
Hardened Steel, Manganese Bronze
Finish
Powdered Epoxy Paint
Solid/Hollow Output Shaft
Solid
Number of Stages
1
Overhung Load
845 lb
Max. Input HP
1.5 hp
Single/Double Output/Universal
Single Output
Shaft Orientation
Right Angle
Housing Material
Cast Iron
Output Torque @ 1 HP
584 in-lb
Output Torque @ 1.5 HP
892 in-lb
Bearings
Ball
Output Torque @ 2 HP
892 in.-lb.
Reducer Model No.
83977
Application
Speed Reducer
Nominal Output rpm
88 rpm
Input Connection Type
C-Face
Motor Frame Designation
56C
Mounting Orientation
Any Angle
Overhung Load Capacity
150 lb
Output Shaft Type
Keyed
Maximum Output Torque
892 in-lb
Gear Ratio
20:1
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Output Speed
88 RPM
Maximum Input Horsepower
1.5 hp
Bearing Type
Ball, Tapered Roller
Maximum Input Speed
1,750 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 892 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.