Zoro Homepage

Speed Reducer, C-Face, 56C, 20:1

  • Mfr # 4Z304

  • Zoro # G3359027


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
20:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
88 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z304
Zoro #
G3359027
UPC #
190735340370
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
1 in
Dimension U
1 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
1 in

Details

Item
Speed Reducer
Nominal Ratio
20:1
Input RPM
1750 rpm
Nominal Output RPM
88 RPM
Standards
AGMA
Mounting
Any Position Except Input Motor Shaft Up
Finish
Powdered Epoxy Paint
Shaft Orientation
Right Angle
Output Torque @ 1.5 HP
586 in.-lb.
Max. Output Torque
586 in-lb
Output Torque @ 3/4 HP
434 in-lb
Output Torque @ 1 HP
586 in-lb
Bearings
Ball
Rotation
CW/CCW
Max. Input HP
1 hp
Reducer Model No.
83964
Output Torque @ 1/2 HP
282 in-lb
Seal Type
Double Lip
Single/Double Output/Universal
Single Output
Duty
Standard
Pinion Material
Hardened Steel
Gear Type
Worm
Gear Material
Hardened Steel, Manganese Bronze
Worm Gear Material
Bronze
Housing Material
Cast Iron
Worm Center Distance
2.06 in
Overhung Load
875 lb
Number of Stages
1
Frame
56c
Output Torque @ 1/40 HP
3600 in.-lb.
Solid/Hollow Output Shaft
Solid
Speed Reducer Type
C-Face
Lubrication
Klubersynth UH1 6-460
Application
Speed Reducer
Nominal Output rpm
88 rpm
Maximum Input Speed
1,750 RPM
Maximum Input Horsepower
1 hp
Input Connection Type
C-Face
Bearing Type
Ball, Tapered Roller
Maximum Output Speed
88 RPM
Output Shaft Type
Keyed
Motor Frame Designation
56C
Housing Material Finish
Powdered Epoxy Paint
Gear Ratio
20:1
Mounting Orientation
Any Position Except Input Motor Shaft Up
Maximum Output Torque
586 in-lb
Overhung Load Capacity
150 lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 88 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 586 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.