Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # 3GD49

  • Zoro # G2235703


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GD49
Zoro #
G2235703
UPC #
190735285794
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/4 in
Output Shaft Dia.
1 1/4 in
Output Shaft Diameter
1 1/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Output Torque @ 1.5 HP
1,028 in-lb
Max. Input HP
1 hp
Number of Stages
1
Overhung Load
1,300 lb
Bearings
Ball
Worm Gear Material
Bronze
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1 HP
755 in-lb
Output Torque @ 3/4 HP
482 in-lb
Rotation
CW/CCW
Worm Center Distance
2.62 in
Finish
Powdered Epoxy Paint
Gear Material
Hardened Steel, Manganese Bronze
Frame
56c
Max. Output Torque
1,028 in-lb
Shaft Orientation
Right Angle
Gear Type
Worm
Pinion Material
Hardened Steel
Output Torque @ 1/2 HP
300 in-lb
Mounting
Any Position Except Input Motor Shaft Up
Reducer Model No.
84165
Output Torque @ 1/40 HP
3600 in.-lb.
Housing Material
Cast Iron
Speed Reducer Type
C-Face
Single/Double Output/Universal
Single Output
Solid/Hollow Output Shaft
Solid
Duty
Standard
Seal Type
Double Lip
Application
Speed Reducer
Nominal Output rpm
44 rpm
Maximum Output Torque
1028 in-lb
Input Connection Type
C-Face
Motor Frame Designation
56C
Overhung Load Capacity
150 lb
Maximum Input Horsepower
1 hp
Output Shaft Type
Keyed
Maximum Output Speed
44 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Gear Ratio
40:1
Maximum Input Speed
1,750 RPM
Mounting Orientation
Any Angle
Bearing Type
Ball, Tapered Roller

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1028 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.