Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # 3GD57

  • Zoro # G1004866


product price: $1,651.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GD57
Zoro #
G1004866
UPC #
190735285879
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/2 in
Output Shaft Dia.
1 1/2 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
1 1/2 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Rotation
CW/CCW
Overhung Load
1,500 lb
Worm Gear Material
Bronze
Pinion Material
Hardened Steel
Shaft Orientation
Right Angle
Housing Material
Cast Iron
Finish
Powdered Epoxy Paint
Reducer Model No.
84112
Frame
56c
Solid/Hollow Output Shaft
Solid
Output Torque @ 3/4 HP
732 in-lb
Output Torque @ 1 HP
1,009 in-lb
Output Torque @ 1/40 HP
3600 in.-lb.
Worm Center Distance
3.25 in
Output Torque @ 2 HP
1563 in.-lb.
Max. Input HP
1.5 hp
Gear Material
Hardened Steel, Manganese Bronze
Number of Stages
1
Speed Reducer Type
C-Face
Output Torque @ 1.5 HP
1,563 in-lb
Mounting
Any Position Except Input Motor Shaft Up
Lubrication
Klubersynth UH1 6-460
Duty
Standard
Seal Type
Double Lip
Bearings
Ball
Max. Output Torque
1,563 in-lb
Single/Double Output/Universal
Single Output
Gear Type
Worm
Application
Speed Reducer
Nominal Output rpm
44 rpm
Housing Material Finish
Powder Coated Epoxy Paint
Output Shaft Type
Keyed
Maximum Input Speed
1,750 RPM
Maximum Output Torque
1563 in-lb
Overhung Load Capacity
150 lb
Gear Ratio
40:1
Input Connection Type
C-Face
Bearing Type
Ball, Tapered Roller
Motor Frame Designation
56C
Maximum Input Horsepower
1.5 hp
Mounting Orientation
Any Angle
Maximum Output Speed
44 RPM

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1563 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.