Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # 4RN90

  • Zoro # G1637797


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RN90
Zoro #
G1637797
UPC #
190735332733
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
3/4 in
Output Shaft Dia.
3/4 in
Output Shaft Diameter
3/4 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Housing Material
Cast Iron
Lubrication
Klubersynth UH1 6-460
Shaft Orientation
Right Angle
Solid/Hollow Output Shaft
Solid
Speed Reducer Type
C-Face
Duty
Standard
Seal Type
Double Lip
Worm Gear Material
Bronze
Gear Material
Hardened Steel, Manganese Bronze
Output Torque @ 1/3 HP
310 in-lb
Single/Double Output/Universal
Single Output
Overhung Load
388 lb
Gear Type
Worm
Number of Stages
1
Rotation
CW/CCW
Reducer Model No.
84131
Mounting
Any Position Except Input Motor Shaft Up
Finish
Powdered Epoxy Paint
Frame
56c
Bearings
Ball
Output Torque @ 1/4 HP
228 in-lb
Max. Input HP
0.3 hp
Output Torque @ 1/2 HP
310 in.-lb.
Max. Output Torque
310 in-lb
Pinion Material
Hardened Steel
Output Torque @ 1/40 HP
3600 in.-lb.
Worm Center Distance
1.54 in
Application
Speed Reducer
Nominal Output rpm
44 rpm
Mounting Orientation
Any Angle
Output Shaft Type
Keyed
Gear Ratio
40:1
Maximum Input Speed
1,750 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Output Torque
310 in-lb
Overhung Load Capacity
150 lb
Bearing Type
Ball, Tapered Roller
Motor Frame Designation
56C
Maximum Input Horsepower
0.3 hp
Maximum Output Speed
44 RPM
Input Connection Type
C-Face

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 310 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.