Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # 4RP07

  • Zoro # G1186114


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RP07
Zoro #
G1186114
UPC #
190735333075
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
7/8 in
Output Shaft Dia.
7/8 in
Output Shaft Diameter
7/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Lubrication
Klubersynth UH1 6-460
Shaft Orientation
Right Angle
Seal Type
Double Lip
Overhung Load
700 lb
Duty
Standard
Output Torque @ 3/4 HP
477 in.-lb.
Worm Gear Material
Bronze
Output Torque @ 1/2 HP
477 in-lb
Pinion Material
Hardened Steel
Frame
56c
Max. Output Torque
477 in-lb
Gear Type
Worm
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1/4 HP
235 in-lb
Max. Input HP
0.5 hp
Solid/Hollow Output Shaft
Solid
Number of Stages
1
Reducer Model No.
83953
Finish
Powdered Epoxy Paint
Gear Material
Hardened Steel, Manganese Bronze
Worm Center Distance
1.75 in
Housing Material
Cast Iron
Bearings
Ball
Speed Reducer Type
C-Face
Single/Double Output/Universal
Double Output
Output Torque @ 1/40 HP
3600 in.-lb.
Output Torque @ 1/3 HP
324 in-lb
Rotation
CW/CCW
Application
Speed Reducer
Nominal Output rpm
44 rpm
Overhung Load Capacity
150 lb
Mounting Orientation
Any Angle
Bearing Type
Ball, Tapered Roller
Motor Frame Designation
56C
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Speed
1,750 RPM
Input Connection Type
C-Face
Gear Ratio
40:1
Output Shaft Type
Keyed
Maximum Input Horsepower
0.5 hp
Maximum Output Speed
44 RPM
Maximum Output Torque
477 in-lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 477 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.