Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # 4RP37

  • Zoro # G2047412


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RP37
Zoro #
G2047412
UPC #
190735333372
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/8 in
Output Shaft Dia.
1 1/8 in
Output Shaft Diameter
1 1/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Output Torque @ 1/4 HP
219 in-lb
Finish
Powdered Epoxy Paint
Single/Double Output/Universal
Double Output
Seal Type
Double Lip
Housing Material
Cast Iron
Output Torque @ 1 HP
758 in.-lb.
Number of Stages
1
Worm Center Distance
2.37 in
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/40 HP
3600 in.-lb.
Output Torque @ 1/2 HP
488 in-lb
Bearings
Ball
Worm Gear Material
Bronze
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1/3 HP
308 in-lb
Frame
56c
Rotation
CW/CCW
Max. Input HP
0.75 hp
Duty
Standard
Overhung Load
845 lb
Lubrication
Klubersynth UH1 6-460
Pinion Material
Hardened Steel
Output Torque @ 3/4 HP
758 in-lb
Gear Type
Worm
Shaft Orientation
Right Angle
Gear Material
Hardened Steel, Manganese Bronze
Reducer Model No.
83982
Max. Output Torque
758 in-lb
Speed Reducer Type
C-Face
Application
Speed Reducer
Nominal Output rpm
44 rpm
Gear Ratio
40:1
Mounting Orientation
Any Angle
Maximum Output Torque
758 in-lb
Maximum Input Horsepower
0.75 hp
Overhung Load Capacity
150 lb
Motor Frame Designation
56C
Input Connection Type
C-Face
Output Shaft Type
Keyed
Maximum Output Speed
44 RPM
Maximum Input Speed
1,750 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Bearing Type
Ball, Tapered Roller

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 758 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.