Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # 4RP76

  • Zoro # G1232901


product price: $1,355.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RP76
Zoro #
G1232901
UPC #
190735333761
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/2 in
Output Shaft Dia.
1 1/2 in
Output Shaft Diameter
1 1/2 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Worm Center Distance
3.25 in
Finish
Powdered Epoxy Paint
Single/Double Output/Universal
Single Output
Output Torque @ 2 HP
1563 in.-lb.
Overhung Load
1,500 lb
Number of Stages
1
Duty
Standard
Gear Type
Worm
Max. Output Torque
1,563 in-lb
Solid/Hollow Output Shaft
Solid
Max. Input HP
1.5 hp
Lubrication
Klubersynth UH1 6-460
Seal Type
Double Lip
Output Torque @ 1/40 HP
3600 in.-lb.
Output Torque @ 3/4 HP
732 in-lb
Shaft Orientation
Right Angle
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1.5 HP
1,563 in-lb
Bearings
Ball
Gear Material
Hardened Steel, Manganese Bronze
Output Torque @ 1 HP
1,009 in-lb
Frame
56c
Speed Reducer Type
C-Face
Rotation
CW/CCW
Reducer Model No.
84181
Worm Gear Material
Bronze
Housing Material
Cast Iron
Pinion Material
Hardened Steel
Application
Speed Reducer
Nominal Output rpm
44 rpm
Maximum Input Speed
1,750 RPM
Maximum Output Torque
1563 in-lb
Bearing Type
Ball, Tapered Roller
Mounting Orientation
Any Position Except Input Motor Shaft Up
Maximum Input Horsepower
1.5 hp
Overhung Load Capacity
150 lb
Output Shaft Type
Keyed
Housing Material Finish
Powdered Epoxy Paint
Maximum Output Speed
44 RPM
Input Connection Type
C-Face
Gear Ratio
40:1
Motor Frame Designation
56C

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1563 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.