Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # 4Z009

  • Zoro # G1759396


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z009
Zoro #
G1759396
UPC #
190735339817
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
1 in
Dimension U
1 in
Output Shaft Diameter
1 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Shaft Orientation
Right Angle
Overhung Load
875 lb
Lubrication
Klubersynth UH1 6-460
Frame
56c
Max. Output Torque
492 in-lb
Mounting
Any Position Except Input Motor Shaft Up
Finish
Powdered Epoxy Paint
Gear Type
Worm
Rotation
CW/CCW
Output Torque @ 1/2 HP
492 in-lb
Worm Gear Material
Bronze
Bearings
Ball
Pinion Material
Hardened Steel
Number of Stages
1
Speed Reducer Type
C-Face
Reducer Model No.
83969
Housing Material
Cast Iron
Output Torque @ 1/40 HP
3600 in.-lb.
Seal Type
Double Lip
Gear Material
Hardened Steel, Manganese Bronze
Solid/Hollow Output Shaft
Solid
Single/Double Output/Universal
Double Output
Output Torque @ 3/4 HP
492 in.-lb.
Max. Input HP
0.5 hp
Duty
Standard
Worm Center Distance
2.06 in
Output Torque @ 1/3 HP
315 in-lb
Application
Speed Reducer
Nominal Output rpm
44 rpm
Bearing Type
Ball, Tapered Roller
Maximum Output Torque
492 in-lb
Maximum Input Speed
1,750 RPM
Input Connection Type
C-Face
Housing Material Finish
Powdered Epoxy Paint
Output Shaft Type
Keyed
Maximum Input Horsepower
0.5 hp
Maximum Output Speed
44 RPM
Gear Ratio
40:1
Motor Frame Designation
56C
Overhung Load Capacity
150 lb
Mounting Orientation
Any Position Except Input Motor Shaft Up

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 492 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.