Zoro Homepage

Speed Reducer, C-Face, 56C, 40:1

  • Mfr # 6Z129

  • Zoro # G3038533


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
43 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z129
Zoro #
G3038533
UPC #
190735374146
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
1 in
Dimension U
1 1/4 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
1 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
43 RPM
Standards
AGMA
Worm Gear Material
Bronze
Worm Center Distance
2.62 in
Output Torque @ 3/4 HP
431 in.-lb.
Gear Material
Hardened and Ground Steel
Output Torque @ 1/4 HP
200 in-lb
Number of Stages
1
Output Torque @ 1/3 HP
277 in-lb
Single/Double Output/Universal
Double Output
Seal Type
Double Lip
Max. Output Torque
431 in-lb
Output Torque @ 1/40 HP
3600 in.-lb.
Housing Material
Cast Iron
Frame
56c
Gear Type
Worm
Speed Reducer Type
C-Face
Bearings
Ball
Duty
Standard
Rotation
CW/CCW
Overhung Load
870 lb
Shaft Orientation
Right Angle
Max. Input HP
0.5 hp
Lubrication
Klubersynth UH1 6-460
Reducer Model No.
84304
Pinion Material
Hardened Steel
Solid/Hollow Output Shaft
Solid
Finish
Powdered Epoxy Paint
Output Torque @ 1/2 HP
431 in-lb
Nominal Output rpm
43 rpm
Motor Frame Designation
56C
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Speed
1,750 RPM
Overhung Load Capacity
150 lb
Gear Ratio
40:1
Maximum Output Torque
431 in-lb
Maximum Input Horsepower
0.5 hp
Maximum Output Speed
43 RPM
Output Shaft Type
Round
Bearing Type
Ball
Input Connection Type
C-Face

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 43 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 431 in-lb, Overhung Load Capacity 150 lb, Housing Material Cast Iron, Bearing Type Ball, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.