Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C, 50:1

  • Mfr # 3GD56

  • Zoro # G2041261


product price: $1,355.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
50:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
35 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3GD56
Zoro #
G2041261
UPC #
190735285862
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/2 in
Output Shaft Dia.
1 1/2 in
Output Shaft Diameter
1 1/2 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750 rpm
Nominal Output RPM
35 RPM
Standards
AGMA
Duty
Standard
Frame
56c
Output Torque @ 3/4 HP
870 in-lb
Output Torque @ 1.5 HP
1,857 in-lb
Output Torque @ 1/40 HP
3600 in.-lb.
Gear Material
Hardened Steel, Manganese Bronze
Mounting
Any Position Except Input Motor Shaft Up
Gear Type
Worm
Bearings
Ball
Housing Material
Cast Iron
Finish
Powdered Epoxy Paint
Max. Input HP
1.5 hp
Rotation
CW/CCW
Reducer Model No.
84114
Number of Stages
1
Speed Reducer Type
C-Face
Max. Output Torque
1,857 in-lb
Single/Double Output/Universal
Single Output
Worm Gear Material
Bronze
Overhung Load
1,500 lb
Shaft Orientation
Right Angle
Output Torque @ 1 HP
1,199 in-lb
Seal Type
Double Lip
Worm Center Distance
3.25 in
Pinion Material
Hardened Steel
Solid/Hollow Output Shaft
Solid
Output Torque @ 2 HP
1857 in.-lb.
Lubrication
Klubersynth UH1 6-460
Application
Speed Reducer
Nominal Output rpm
35 rpm
Mounting Orientation
Any Angle
Motor Frame Designation
56C
Gear Ratio
50:1
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Output Speed
35 RPM
Maximum Input Speed
1,750 RPM
Overhung Load Capacity
150 lb
Output Shaft Type
Keyed
Maximum Input Horsepower
1.5 hp
Bearing Type
Ball, Tapered Roller
Maximum Output Torque
1857 in-lb
Input Connection Type
C-Face

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1857 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.