Zoro Homepage

Speed Reducer, C-Face, 56C, 50:1

  • Mfr # 4RP22

  • Zoro # G0460083


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
50:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
35 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RP22
Zoro #
G0460083
UPC #
190735333228
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/8 in
Output Shaft Dia.
1 1/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
1 1/8 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750 rpm
Nominal Output RPM
35 RPM
Standards
AGMA
Single/Double Output/Universal
Single Output
Number of Stages
1
Overhung Load
845 lb
Output Torque @ 1/3 HP
368 in-lb
Frame
56c
Output Torque @ 3/4 HP
582 in.-lb.
Pinion Material
Hardened Steel
Worm Gear Material
Bronze
Gear Material
Hardened Steel, Manganese Bronze
Max. Input HP
0.5 hp
Bearings
Ball
Solid/Hollow Output Shaft
Solid
Shaft Orientation
Right Angle
Rotation
CW/CCW
Seal Type
Double Lip
Max. Output Torque
582 in-lb
Duty
Standard
Finish
Powdered Epoxy Paint
Output Torque @ 1/40 HP
3600 in.-lb.
Output Torque @ 1/4 HP
261 in-lb
Output Torque @ 1/2 HP
582 in-lb
Reducer Model No.
83983
Lubrication
Klubersynth UH1 6-460
Mounting
Any Position Except Input Motor Shaft Up
Speed Reducer Type
C-Face
Housing Material
Cast Iron
Gear Type
Worm
Worm Center Distance
2.37 in
Application
Speed Reducer
Nominal Output rpm
35 rpm
Maximum Input Speed
1,750 RPM
Bearing Type
Ball, Tapered Roller
Gear Ratio
50:1
Overhung Load Capacity
150 lb
Maximum Output Speed
35 RPM
Motor Frame Designation
56C
Maximum Input Horsepower
0.5 hp
Maximum Output Torque
582 in-lb
Input Connection Type
C-Face
Mounting Orientation
Any Angle
Output Shaft Type
Keyed
Housing Material Finish
Powder Coated Epoxy Paint

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 2.37 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 582 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.