Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C, 50:1

  • Mfr # 4RP67

  • Zoro # G2694465


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
50:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
35 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RP67
Zoro #
G2694465
UPC #
190735333679
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/4 in
Output Shaft Dia.
1 1/4 in
Output Shaft Diameter
1 1/4 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750 rpm
Nominal Output RPM
35 RPM
Standards
AGMA
Gear Type
Worm
Seal Type
Double Lip
Duty
Standard
Max. Input HP
1 hp
Output Torque @ 1/2 HP
566 in-lb
Worm Gear Material
Bronze
Rotation
CW/CCW
Output Torque @ 3/4 HP
900 in-lb
Single/Double Output/Universal
Double Output
Pinion Material
Hardened Steel
Worm Center Distance
3 in
Number of Stages
1
Finish
Powdered Epoxy Paint
Gear Material
Hardened Steel, Manganese Bronze
Housing Material
Cast Iron
Output Torque @ 1/40 HP
3600 in.-lb.
Max. Output Torque
1,233 in-lb
Frame
56c
Bearings
Ball
Shaft Orientation
Right Angle
Speed Reducer Type
C-Face
Mounting
Any Position Except Input Motor Shaft Up
Reducer Model No.
84099
Output Torque @ 1.5 HP
1233 in.-lb.
Output Torque @ 1 HP
1,233 in-lb
Lubrication
Klubersynth UH1 6-460
Solid/Hollow Output Shaft
Solid
Overhung Load
967 lb
Application
Speed Reducer
Nominal Output rpm
35 rpm
Overhung Load Capacity
150 lb
Maximum Input Speed
1,750 RPM
Input Connection Type
C-Face
Output Shaft Type
Keyed
Maximum Output Speed
35 RPM
Motor Frame Designation
56C
Maximum Input Horsepower
1 hp
Housing Material Finish
Powdered Epoxy Paint
Mounting Orientation
Any Position Except Input Motor Shaft Up
Maximum Output Torque
1233 in-lb
Bearing Type
Ball, Tapered Roller
Gear Ratio
50:1

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 3 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1233 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.