Zoro Homepage

Speed Reducer, C-Face, 56C, 5:1

  • Mfr # 4RN78

  • Zoro # G0959822


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
5:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
350 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RN78
Zoro #
G0959822
UPC #
190735332610
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
5/8 in
Dimension U
5/8 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
5:1
Input RPM
1750 rpm
Nominal Output RPM
350 RPM
Standards
AGMA
Seal Type
Double Lip
Worm Gear Material
Bronze
Rotation
CW/CCW
Gear Type
Worm
Output Torque @ 1.5 HP
163 in.-lb.
Speed Reducer Type
C-Face
Reducer Model No.
84118
Lubrication
Klubersynth UH1 6-460
Finish
Powdered Epoxy Paint
Number of Stages
1
Housing Material
Cast Iron
Frame
56c
Max. Output Torque
163 in-lb
Bearings
Ball
Output Torque @ 3/4 HP
121 in-lb
Worm Center Distance
1.33 in
Output Torque @ 1/2 HP
80 in-lb
Output Torque @ 1/4 HP
39 in-lb
Overhung Load
275 lb
Mounting
Any Position Except Input Motor Shaft Up
Pinion Material
Hardened Steel
Output Torque @ 1 HP
163 in-lb
Single/Double Output/Universal
Single Output
Output Torque @ 1/3 HP
52 in-lb
Gear Material
Hardened Steel, Manganese Bronze
Max. Input HP
1 hp
Output Torque @ 1/40 HP
3600 in.-lb.
Solid/Hollow Output Shaft
Solid
Duty
Standard
Shaft Orientation
Right Angle
Application
Speed Reducer
Nominal Output rpm
350 rpm
Output Shaft Type
Keyed
Maximum Output Speed
350 RPM
Input Connection Type
C-Face
Bearing Type
Ball, Tapered Roller
Gear Ratio
5:1
Overhung Load Capacity
150 lb
Maximum Input Horsepower
1 hp
Mounting Orientation
Any Angle
Maximum Input Speed
1,750 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Motor Frame Designation
56C
Maximum Output Torque
163 in-lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 350 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 163 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.