Zoro Homepage

Speed Reducer, C-Face, 56C, 60:1

  • Mfr # 3GD47

  • Zoro # G0749962


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
29 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GD47
Zoro #
G0749962
UPC #
190735285770
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/4 in
Output Shaft Dia.
1 1/4 in
Output Shaft Diameter
1 1/4 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA
Speed Reducer Type
C-Face
Gear Type
Worm
Seal Type
Double Lip
Rotation
CW/CCW
Pinion Material
Hardened Steel
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/40 HP
3600 in.-lb.
Frame
56c
Number of Stages
1
Output Torque @ 1 HP
1,021 in-lb
Max. Output Torque
1,021 in-lb
Output Torque @ 1/2 HP
407 in-lb
Worm Gear Material
Bronze
Overhung Load
1,300 lb
Gear Material
Hardened Steel, Manganese Bronze
Worm Center Distance
2.62 in
Finish
Powdered Epoxy Paint
Shaft Orientation
Right Angle
Duty
Standard
Output Torque @ 3/4 HP
653 in-lb
Reducer Model No.
84167
Max. Input HP
0.75 hp
Housing Material
Cast Iron
Single/Double Output/Universal
Single Output
Solid/Hollow Output Shaft
Solid
Mounting
Any Position Except Input Motor Shaft Up
Bearings
Ball
Application
Speed Reducer
Nominal Output rpm
29 rpm
Maximum Output Torque
1021 in-lb
Housing Material Finish
Powder Coated Epoxy Paint
Motor Frame Designation
56C
Gear Ratio
60:1
Bearing Type
Ball, Tapered Roller
Input Connection Type
C-Face
Maximum Input Horsepower
0.75 hp
Maximum Output Speed
29 RPM
Mounting Orientation
Any Angle
Maximum Input Speed
1,750 RPM
Overhung Load Capacity
150 lb
Output Shaft Type
Keyed

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1021 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.