Zoro Homepage

Speed Reducer, C-Face, 56C, 60:1

  • Mfr # 4RN96

  • Zoro # G1701542


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
29 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RN96
Zoro #
G1701542
UPC #
190735332795
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
3/4 in
Dimension U
3/4 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
3/4 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA
Duty
Standard
Bearings
Ball
Seal Type
Double Lip
Pinion Material
Hardened Steel
Worm Center Distance
1.54 in
Max. Output Torque
280 in-lb
Frame
56c
Overhung Load
388 lb
Single/Double Output/Universal
Double Output
Housing Material
Cast Iron
Max. Input HP
0.25 hp
Rotation
CW/CCW
Finish
Powdered Epoxy Paint
Worm Gear Material
Bronze
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/4 HP
280 in-lb
Gear Material
Hardened Steel, Manganese Bronze
Output Torque @ 1/3 HP
280 in.-lb.
Output Torque @ 1/40 HP
3600 in.-lb.
Shaft Orientation
Right Angle
Number of Stages
1
Reducer Model No.
83941
Speed Reducer Type
C-Face
Lubrication
Klubersynth UH1 6-460
Mounting
Any Position Except Input Motor Shaft Up
Gear Type
Worm
Application
Speed Reducer
Nominal Output rpm
29 rpm
Maximum Input Speed
1,750 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Horsepower
0.25 hp
Maximum Output Speed
29 RPM
Bearing Type
Ball, Tapered Roller
Input Connection Type
C-Face
Output Shaft Type
Keyed
Maximum Output Torque
280 in-lb
Gear Ratio
60:1
Motor Frame Designation
56C
Mounting Orientation
Any Angle
Overhung Load Capacity
150 lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 280 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.