Zoro Homepage

Speed Reducer, Indirect Drive, 10:1

  • Mfr # 6Z465

  • Zoro # G3156833


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1750 rpm
Nominal Output RPM
175 RPM
Standards
AGMA
Output Torque @ 1/3 HP
97 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z465
Zoro #
G3156833
UPC #
190735374818
Country of Origin
United States

Dimensions

Dimension U
1/2 in
Output Shaft Dia.
1/2 in
Output Shaft Diameter
1/2 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750 rpm
Nominal Output RPM
175 RPM
Standards
AGMA
Output Torque @ 1/3 HP
97 in-lb
Bearings
Ball
Output Torque @ 1/10 HP
29 in-lb
Gear Material
Hardened Steel, Manganese Bronze
Overhung Load
150 lb
Duty
Standard
Output Torque @ 1/4 HP
73 in-lb
Shaft Orientation
Right Angle
Housing Material
Cast Iron
Worm Center Distance
1 in
Finish
Powdered Epoxy Paint
Output Torque @ 1/8 HP
36 in-lb
Reducer Model No.
83862
Max. Output Torque
97 in-lb
Rotation
CW/CCW
Output Torque @ 1/2 HP
97 in.-lb.
Lubrication
Klubersynth UH1 6-460
Pinion Material
Hardened Steel
Output Torque @ 1/6 HP
48 in-lb
Gear Type
Worm
Seal Type
Double Lip
Speed Reducer Type
Indirect Drive
Output Torque @ 1/40 HP
3600
Single/Double Output/Universal
Single Output
Max. Input HP
0.3 hp
Number of Stages
1
Worm Gear Material
Bronze
Solid/Hollow Output Shaft
Solid
Application
Speed Reducer
Nominal Output rpm
175 rpm
Maximum Output Torque
97 in-lb
Maximum Input Speed
1,750 RPM
Output Shaft Type
Round
Gear Ratio
10:1
Overhung Load Capacity
150 lb
Input Connection Type
Indirect Drive
Housing Material Finish
Powder Coated Epoxy Paint
Mounting Orientation
Any Angle
Maximum Output Speed
175 RPM
Maximum Input Horsepower
0.3 hp
Bearing Type
Ball, Tapered Roller

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Worm Center Distance 1 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 97 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze, Housing Material Finish Powder Coated Epoxy Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.